Motion
SBKCHQC732-60KEP-B5-HS1-P22

BOSTON GEAR
SBKCHQC732-60KEP-B5-HS1-P22

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 3.2500 in Center Distance, C-Face Quick Connect Input, Hollow Output, 1.3750 in Output Size, Double Output
MI ITEM #09452378
MFR #SBKCHQC732-60KEP-B5-HS1-P22
Price$7,367.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SBKCHQC732-60KEP-B5-HS1-P22

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 3.2500 in Center Distance, C-Face Quick Connect Input, Hollow Output, 1.3750 in Output Size, Double Output
MI ITEM #09452378
MFR #SBKCHQC732-60KEP-B5-HS1-P22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$7,367.75/each

Specifications

Dimensions

  • Case Size
    732
  • Center Distance
    3.2500 in
  • Manufacturer Reducer Size
    732
  • Nominal Ratio
    60:1
  • Output Size
    1.3750 in
  • Ratio
    60:1
  • Weight
    92.1 lbs, 41.776 kg

Details

  • Bushing Kit
    Kit B5
  • Case Included
    Yes
  • Input Type
    C-Face Quick Connect
  • Manufacturer Catalog Number
    D03710
  • Output Direction
    Double
  • Output Type
    Hollow
  • Standard Base Kit
    Kit B5

Overview

Mfr description
SBKCHQC732-60KEP-B5-HS1-P22 WASHDOWN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought