Motion
BKCHFHMA738-75KEZT-B7-HS1-P31

BOSTON GEAR
BKCHFHMA738-75KEZT-B7-HS1-P31

Right Angle Worm Gear Speed Reducer - 75:1 Ratio, 3.7500 in Center Distance, C-Face Quill Input, Hollow Output, 1.9375 in Output Size, Double Output
MI ITEM #09452407
MFR #BKCHFHMA738-75KEZT-B7-HS1-P31
Price$10,487.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
BKCHFHMA738-75KEZT-B7-HS1-P31

Right Angle Worm Gear Speed Reducer - 75:1 Ratio, 3.7500 in Center Distance, C-Face Quill Input, Hollow Output, 1.9375 in Output Size, Double Output
MI ITEM #09452407
MFR #BKCHFHMA738-75KEZT-B7-HS1-P31

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$10,487.44/each

Specifications

Dimensions

  • Case Size
    738
  • Center Distance
    3.7500 in
  • Manufacturer Reducer Size
    738
  • Nominal Ratio
    75:1
  • Output Size
    1.9375 in
  • Ratio
    75:1
  • Weight
    145.1 lbs, 65.817 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    H17478
  • Output Direction
    Double
  • Output Type
    Hollow
  • Standard Base Kit
    Kit B7

Overview

Mfr description
BKCHFHMA738-75KEZT-B7-HS1-P31 WASHDOWN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought