Motion
BKSF832BR-36KT-B5-S-M1

BOSTON GEAR
BKSF832BR-36KT-B5-S-M1

Double Reduction, C-Face Input, Hollow Output
MI ITEM #09452445
MFR #BKSF832BR-36KT-B5-S-M1
Price$5,049.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
BKSF832BR-36KT-B5-S-M1

Double Reduction, C-Face Input, Hollow Output
MI ITEM #09452445
MFR #BKSF832BR-36KT-B5-S-M1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,049.04/each

Specifications

Dimensions

  • NEMA / IEC Frame Size
    3, B5-56C

Details

  • Input Type
    C-Face
  • Lubrication
    Klubersynth UH1 6-460
  • Manufacturer Upc Number
    884107403342
  • Mounting
    Foot Mounted
  • Mounting Type
    Foot
  • Output Type
    Hollow
  • Reduction
    Double
  • Series
    800BR
  • Standards Met
    AGMA

Overview

Mfr description
BKSF832BR-36KT-B5-S-M1 WASHDOWN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought