Motion
RFHMA752-150KEZ-B9-J1-RO

BOSTON GEAR
RFHMA752-150KEZ-B9-J1-RO

Right Angle Worm Gear Speed Reducer - 150:1 Ratio, 5.1600 in Center Distance, C-Face Quick Connect Input, Solid Output, Right Hand Output
MI ITEM #09452456
MFR #RFHMA752-150KEZ-B9-J1-RO
Price$13,050.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
RFHMA752-150KEZ-B9-J1-RO

Right Angle Worm Gear Speed Reducer - 150:1 Ratio, 5.1600 in Center Distance, C-Face Quick Connect Input, Solid Output, Right Hand Output
MI ITEM #09452456
MFR #RFHMA752-150KEZ-B9-J1-RO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$13,050.82/each

Specifications

Dimensions

  • Case Size
    752
  • Center Distance
    5.1600 in
  • Manufacturer Reducer Size
    752
  • Nominal Ratio
    150:1
  • Ratio
    150:1
  • Weight
    263.1 lbs, 119.34 kg

Details

  • Bushing Kit
    J1
  • Case Included
    Yes
  • Input Type
    C-Face Quick Connect
  • Manufacturer Catalog Number
    D03721
  • Output Direction
    Right Hand
  • Output Type
    Solid
  • Series
    700
  • Standard Base Kit
    B9

Overview

Mfr description
RFHMA752-150KEZ-B9-J1-RO WORM SPEED

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought