Motion
F710B-5-B4-H

BOSTON GEAR
F710B-5-B4-H

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 5:1 Ratio, 1.00 in Center Distance, C-Face Quill Input, 0.5000 in Input Size, Solid Output, 0.5000 in Output Size, Double Output, 42CZ Frame
MI ITEM #09452460
MFR #F710B-5-B4-H
List Price$1,393.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
F710B-5-B4-H

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 5:1 Ratio, 1.00 in Center Distance, C-Face Quill Input, 0.5000 in Input Size, Solid Output, 0.5000 in Output Size, Double Output, 42CZ Frame
MI ITEM #09452460
MFR #F710B-5-B4-H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,393.80/each for your price

Overview

Mfr description
F710B-5-B4-H WORM SPEED REDUCER

Specifications

  • Center Distance
    1.00 in
  • Reduction
    Single Reduction
  • Ratio
    5:1
  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Input Size
    0.5000 in
  • Output Type
    Solid
  • Output Size
    0.5000 in
  • Output Direction
    Double
  • NEMA / IEC Frame Size
    42CZ
  • Housing Material
    Cast Iron
  • Series
    700
  • Standard Base Kit
    Kit B4
  • Manufacturer Reducer Size
    710
  • Mounting Type
    Horizontal Base – Bottom Mount
  • Manufacturer Catalog Number
    H17537
  • UPC_NO
    884107403663
  • Weight
    11.10 lbs, 5.03 kg
  • Lubrication
    No Lube
  • Nominal Ratio
    5:1
  • Paint Type
    Gray Paint
  • Gearbox Component Type
    Gearbox
  • Case Size
    710

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text