Motion
F713-50K-B5-G1-CMBA56R3-DRTFW-3

BOSTON GEAR
F713-50K-B5-G1-CMBA56R3-DRTFW-3

Right Angle Worm Gear Speed Reducer - 50:1 Ratio, 1.3300 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output, 56C Frame
MI ITEM #09452467
MFR #F713-50K-B5-G1-CMBA56R3-DRTFW-3
List Price$4,071.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
F713-50K-B5-G1-CMBA56R3-DRTFW-3

Right Angle Worm Gear Speed Reducer - 50:1 Ratio, 1.3300 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output, 56C Frame
MI ITEM #09452467
MFR #F713-50K-B5-G1-CMBA56R3-DRTFW-3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,071.11/each for your price

Overview

Mfr description
F713-50K-B5-G1-CMBA56R3-DRTFW-3 WORM

Specifications

  • Center Distance
    1.3300 in
  • Ratio
    50:1
  • Input Type
    C-Face Quill
  • Output Type
    Solid
  • Output Direction
    Left Hand
  • NEMA / IEC Frame Size
    56C
  • Series
    700
  • Bushing Kit
    Kit B5
  • Manufacturer Reducer Size
    713
  • Manufacturer Catalog Number
    D03925
  • Weight
    50.10 lbs, 22.73 kg
  • Nominal Ratio
    50:1
  • Gearbox Component Type
    Gearbox

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought