Motion
HFWC732-900KET-B5-H4-P20

BOSTON GEAR
HFWC732-900KET-B5-H4-P20

900:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 1.2500 in Output Size, Double Output
MI ITEM #09452504
MFR #HFWC732-900KET-B5-H4-P20
Your Price$7,375.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HFWC732-900KET-B5-H4-P20

900:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 1.2500 in Output Size, Double Output
MI ITEM #09452504
MFR #HFWC732-900KET-B5-H4-P20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$7,375.02/each(List $8,850.03)

Overview

Mfr description
HFWC732-900KET-B5-H4-P20 WORM SPEED

Specifications

  • Center Distance
    3.2500 in
  • Ratio
    900:1
  • Input Type
    C-Face Quill
  • Input Size
    0.6250 in
  • Output Type
    Hollow
  • Output Size
    1.2500 in
  • Output Direction
    Double

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text