Specifications
Dimensions
- Case Size730
- Center Distance3.0000 in
- Input Size0.8750 in
- Manufacturer Reducer Size730
- NEMA / IEC Frame Size140TC/180C
- Nominal Ratio30:1
- Output Size1.2500 in
- Ratio30:1
- Weight57.1 lbs, 25.9 kg
Details
- Case IncludedYes
- Gearbox Component TypeGearbox
- Housing MaterialCast Iron
- Input TypeC-Face Quill
- LubricationKlubersynth UH1 6-460
- Manufacturer Catalog NumberD03829-OLD
- Mounting TypeNo Base
- Output DirectionLeft Hand
- Output TypeSolid
- Paint TypeGray Paint
- ReductionSingle Reduction
- SeriesF700
- Standard Base KitKit B7
Overview
Mfr description
F730-30KZ-B7-G1-RO WORM SPEED REDUCER