Motion
FHMA724-150KZ-B5-G1-RO

BOSTON GEAR
FHMA724-150KZ-B5-G1-RO

Right Angle Worm Gear Speed Reducer - 150:1 Ratio, 2.3800 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output
Mi Item #09452658
MFR #FHMA724-150KZ-B5-G1-RO
Price$4,491.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
FHMA724-150KZ-B5-G1-RO

Right Angle Worm Gear Speed Reducer - 150:1 Ratio, 2.3800 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output
Mi Item #09452658
MFR #FHMA724-150KZ-B5-G1-RO

Mfr description
FHMA724-150KZ-B5-G1-RO WORM SPEED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,491.67/each

Specifications

Dimensions

  • Case Size
    824
  • Center Distance
    2.3800 in
  • Manufacturer Reducer Size
    724
  • Ratio
    150:1
  • Weight
    55.1 lbs, 24.99 kg

Details

  • Bushing Kit
    Kit B5
  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    D03870
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Series
    700
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)