Motion
FHMA738-200KEZ-B7-G1-RO

BOSTON GEAR
FHMA738-200KEZ-B7-G1-RO

200:1 Ratio, 3.7500 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output
MI ITEM #09452673
MFR #FHMA738-200KEZ-B7-G1-RO
Your Price$7,352.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
FHMA738-200KEZ-B7-G1-RO

200:1 Ratio, 3.7500 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output
MI ITEM #09452673
MFR #FHMA738-200KEZ-B7-G1-RO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$7,352.80/each(List $8,823.36)

Overview

Mfr description
FHMA738-200KEZ-B7-G1-RO WORM SPEED

Specifications

  • Center Distance
    3.7500 in
  • Ratio
    200:1
  • Input Type
    C-Face Quill
  • Output Type
    Solid
  • Output Direction
    Left Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text