Motion
RFWC721B-1200K-B5-G1

BOSTON GEAR
RFWC721B-1200K-B5-G1

Right Angle Worm Gear Speed Reducer - 1200:1 Ratio, 2.0600 in Center Distance, C-Face Quick Connect Input, Solid Output, Left Hand Output
Mi Item #09452799
MFR #RFWC721B-1200K-B5-G1
Price$6,056.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
RFWC721B-1200K-B5-G1

Right Angle Worm Gear Speed Reducer - 1200:1 Ratio, 2.0600 in Center Distance, C-Face Quick Connect Input, Solid Output, Left Hand Output
Mi Item #09452799
MFR #RFWC721B-1200K-B5-G1

Mfr description
RFWC721B-1200K-B5-G1 WORM SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,056.37/each

Specifications

Dimensions

  • Case Size
    721
  • Center Distance
    2.0600 in
  • Manufacturer Reducer Size
    721
  • Ratio
    1200:1
  • Weight
    49.1 lbs

Details

  • Bushing Kit
    Kit B5
  • Case Included
    Yes
  • Input Type
    C-Face Quick Connect
  • Manufacturer Catalog Number
    H17696
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Series
    700
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)