Motion
BKSF832BR-14K-B5-S-M1

BOSTON GEAR
BKSF832BR-14K-B5-S-M1

Double Reduction, C-Face Input, Hollow Output
MI ITEM #09452802
MFR #BKSF832BR-14K-B5-S-M1
List Price$4,725.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
BKSF832BR-14K-B5-S-M1

Double Reduction, C-Face Input, Hollow Output
MI ITEM #09452802
MFR #BKSF832BR-14K-B5-S-M1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,725.16/each for your price

Overview

Mfr description
BKSF832BR-14K-B5-S-M1 WASHDOWN

Specifications

  • NEMA / IEC Frame Size
    3, B5-56C
  • Input Type
    C-Face
  • Lubrication
    Klubersynth UH1 6-460
  • Output Type
    Hollow
  • Mounting
    Foot Mounted
  • Reduction
    Double
  • Standards Met
    AGMA
  • Mounting Type
    Foot
  • Manufacturer Upc Number
    884107409306
  • Series
    800BR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text