Motion
BKCHRF726-40KP-B7-HS1-P24

BOSTON GEAR
BKCHRF726-40KP-B7-HS1-P24

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 2.6200 in Center Distance, C-Face Quick Connect Input, Hollow Output, 1.5000 in Output Size, Double Output, 56C Frame
MI ITEM #09452885
MFR #BKCHRF726-40KP-B7-HS1-P24
Price$5,909.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
BKCHRF726-40KP-B7-HS1-P24

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 2.6200 in Center Distance, C-Face Quick Connect Input, Hollow Output, 1.5000 in Output Size, Double Output, 56C Frame
MI ITEM #09452885
MFR #BKCHRF726-40KP-B7-HS1-P24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,909.71/each

Specifications

Dimensions

  • Case Size
    726
  • Center Distance
    2.6200 in
  • Manufacturer Reducer Size
    726
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    40:1
  • Output Size
    1.5000 in
  • Ratio
    40:1
  • Weight
    58.1 lbs, 26.35 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Input Style
    C-Face Quill
  • Input Type
    C-Face Quick Connect
  • Manufacturer Catalog Number
    H17779
  • Mounting Type
    Flange Mount
  • Output Direction
    Double
  • Output Type
    Hollow
  • Series
    700
  • Standard Base Kit
    Kit B7

Overview

Mfr description
BKCHRF726-40KP-B7-HS1-P24 WASHDOWN WORM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought