Motion
F718-60K-B5-G1-CMBA56R3-ERTFW-3

BOSTON GEAR
F718-60K-B5-G1-CMBA56R3-ERTFW-3

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output, 56C Frame
Mi Item #09452904
MFR #F718-60K-B5-G1-CMBA56R3-ERTFW-3
Price$4,530.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
F718-60K-B5-G1-CMBA56R3-ERTFW-3

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output, 56C Frame
Mi Item #09452904
MFR #F718-60K-B5-G1-CMBA56R3-ERTFW-3

Mfr description
F718-60K-B5-G1-CMBA56R3-ERTFW-3 WORM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,530.46/each

Specifications

Dimensions

  • Case Size
    718
  • Center Distance
    1.7500 in
  • Manufacturer Reducer Size
    718
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    60:1
  • Ratio
    60:1
  • Weight
    60.1 lbs, 27.26 kg

Details

  • Bushing Kit
    Kit B5
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Input Style
    C-Face Quill
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    D03989
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Series
    700
  • Standard Base Kit
    Kit B5
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)