Specifications
Dimensions
- Weight14.4832 kg, 31.93 lb
Details
- Country of OriginTaiwan
- Manufacturer Catalog NumberP01648
- Manufacturer Upc Number884107411965
- UPC_NO884107411965
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)