Motion
PR2115-030-KS-S-4131701-24.0

BOSTON GEAR
PR2115-030-KS-S-4131701-24.0

30:1 Reduction, 30:1 Ratio
Mi Item #09452931
MFR #PR2115-030-KS-S-4131701-24.0
Price$23,774.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
PR2115-030-KS-S-4131701-24.0

30:1 Reduction, 30:1 Ratio
Mi Item #09452931
MFR #PR2115-030-KS-S-4131701-24.0

Mfr description
PR2115-030-KS-S-4131701-24.0 PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23,774.24/each

Specifications

Dimensions

  • Case Size
    030
  • Ratio
    30:1
  • Weight
    14.1839 kg, 31.27 lb

Details

  • Country of Origin
    Taiwan
  • Manufacturer Catalog Number
    P01649
  • Manufacturer Upc Number
    884107412115
  • Reduction
    30:1
  • Series
    PR2115
  • UPC_NO
    884107412115
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)