Specifications
Dimensions
- Case Size090
- Weight3.2976 kg, 7.27 lb
Details
- Country of OriginTaiwan
- Manufacturer Catalog NumberP01650
- Manufacturer Upc Number884107412160
- SeriesPL5090
- UPC_NO884107412160
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)