Motion
F724B-10-B7-H-KUTF-ID-B-CMBA140TUC

BOSTON GEAR
F724B-10-B7-H-KUTF-ID-B-CMBA140TUC

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 2.3800 in Center Distance, C-Face Quill Input, Solid Output, Double Output, 140TC Frame
MI ITEM #09452947
MFR #F724B-10-B7-H-KUTF-ID-B-CMBA140TUC
Price$6,890.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
F724B-10-B7-H-KUTF-ID-B-CMBA140TUC

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 2.3800 in Center Distance, C-Face Quill Input, Solid Output, Double Output, 140TC Frame
MI ITEM #09452947
MFR #F724B-10-B7-H-KUTF-ID-B-CMBA140TUC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6,890.70/each

Specifications

Dimensions

  • Case Size
    237
  • Center Distance
    2.3800 in
  • Manufacturer Reducer Size
    724
  • NEMA / IEC Frame Size
    140TC
  • Nominal Ratio
    10:1
  • Ratio
    10:1
  • Weight
    85 lbs

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Speed Reducer
  • Input Type
    C-Face Quill
  • Output Direction
    Double
  • Output Type
    Solid
  • Series
    700
  • Standard Base Kit
    Kit B7

Overview

Mfr description
F724B-10-B7-H-KUTF-ID-B-CMBA140TUC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought