Motion
BKF710A-20-B4-GS-ADUTF-B3

BOSTON GEAR
BKF710A-20-B4-GS-ADUTF-B3

20:1 Ratio, 1.0000 in Center Distance, C-Face Quill Input, 0.5000 in Input Size, Hollow Output, Left Hand Output
MI ITEM #09452971
MFR #BKF710A-20-B4-GS-ADUTF-B3
Price$2,886.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
BKF710A-20-B4-GS-ADUTF-B3

20:1 Ratio, 1.0000 in Center Distance, C-Face Quill Input, 0.5000 in Input Size, Hollow Output, Left Hand Output
MI ITEM #09452971
MFR #BKF710A-20-B4-GS-ADUTF-B3

Mfr description
BKF710A-20-B4-GS-ADUTF-B3 SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,886.36/each

Specifications

Dimensions

  • Center Distance
    1.0000 in
  • Input Size
    0.5000 in
  • Ratio
    20:1

Details

  • Input Type
    C-Face Quill
  • Output Direction
    Left Hand
  • Output Type
    Hollow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)