Motion
HFWC721-400-B5-H-P19

BOSTON GEAR
HFWC721-400-B5-H-P19

HFWC721 D/R Red. 400:1 Ratio, No Base, Hollow Assy
MI ITEM #09452991
MFR #HFWC721-400-B5-H-P19
Price$5,184.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HFWC721-400-B5-H-P19

HFWC721 D/R Red. 400:1 Ratio, No Base, Hollow Assy
MI ITEM #09452991
MFR #HFWC721-400-B5-H-P19

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,184.93/each

Specifications

Dimensions

  • Center Distance
    2.06 in
  • Output Size
    1.1875 in
  • Ratio
    400:1

Details

  • Input Type
    C-Face Quill
  • Output Type
    Hollow
  • Series
    700
  • UPC_NO
    884107413631

Overview

Mfr description
HFWC721-400-B5-H-P19 WORM SPEED REDUCER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought