Motion
FWC718D-300-B5-J

BOSTON GEAR
FWC718D-300-B5-J

Right Angle Worm Gear Speed Reducer - 300:1 Ratio, 1.75 in Center Distance, C-Face Quill Input, Solid Output, 0.8750 in Output Size
MI ITEM #09453026
MFR #FWC718D-300-B5-J
Price$3,742.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
FWC718D-300-B5-J

Right Angle Worm Gear Speed Reducer - 300:1 Ratio, 1.75 in Center Distance, C-Face Quill Input, Solid Output, 0.8750 in Output Size
MI ITEM #09453026
MFR #FWC718D-300-B5-J

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,742.66/each

Specifications

Dimensions

  • Case Size
    718
  • Center Distance
    1.75 in
  • Manufacturer Reducer Size
    718
  • Nominal Ratio
    300:1
  • Output Size
    0.8750 in
  • Ratio
    300:1
  • Weight
    30.1 lbs, 13.65 kg

Details

  • Bushing Kit
    Kit B5
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    W05134-OLD
  • Output Type
    Solid
  • Series
    700
  • Suitable For Washdown Environment
    No
  • UPC_NO
    884107417189

Overview

Mfr description
FWC718D-300-B5-J WORM SPEED REDUCER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought