Motion
SBKSF852BRT-140K-B5-S-M5

BOSTON GEAR
SBKSF852BRT-140K-B5-S-M5

Right Angle Helical Worm Speed Reducer - Double Reduction, 140:1 Ratio, C-Face Quill Input, Hollow Output
MI ITEM #09453068
MFR #SBKSF852BRT-140K-B5-S-M5
Price$8,893.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SBKSF852BRT-140K-B5-S-M5

Right Angle Helical Worm Speed Reducer - Double Reduction, 140:1 Ratio, C-Face Quill Input, Hollow Output
MI ITEM #09453068
MFR #SBKSF852BRT-140K-B5-S-M5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$8,893.23/each

Specifications

Dimensions

  • NEMA / IEC Frame Size
    56C
  • Ratio
    140:1

Details

  • Input Type
    C-Face Quill
  • Lubrication
    Klubersynth UH1 6-460
  • Manufacturer Upc Number
    884107425160
  • Mounting
    Torque Arm
  • Mounting Type
    Torque Arm
  • Output Type
    Hollow
  • Reduction
    Double
  • Series
    800BR
  • Standards Met
    AGMA

Overview

Mfr description
SBKSF852BRT-140K-B5-S-M5 WASHDOWN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought