Specifications
Dimensions
- Center Distance2.6200 in
- Input Size1.1250 in
- NEMA / IEC Frame Size180TC/210C
- Output Size1.1250 in
- Ratio5:1
Details
- Housing MaterialCast Iron
- Input TypeC-Face Quill
- LubricationKlubersynth UH1 6-460
- Mounting TypeHorizontal Base – Bottom Mount
- Output DirectionDouble
- Output TypeSolid
- Paint TypeStainless BostKleen Paint
- ReductionSingle Reduction
- SeriesF700
Overview
Mfr description
SBKCF726B-5KP-B9-HS1 WASHDOWN WORM