Motion
FWC713-1200-B5-J

BOSTON GEAR
FWC713-1200-B5-J

Right Angle Worm Gear Speed Reducer - 1200:1 Ratio, 1.33 in Center Distance, C-Face Quill Input, Solid Output, 0.6250 in Output Size
Mi Item #09453096
MFR #FWC713-1200-B5-J
Price$3,089.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
FWC713-1200-B5-J

Right Angle Worm Gear Speed Reducer - 1200:1 Ratio, 1.33 in Center Distance, C-Face Quill Input, Solid Output, 0.6250 in Output Size
Mi Item #09453096
MFR #FWC713-1200-B5-J

Mfr description
FWC713-1200-B5-J WORM SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,089.39/each

Specifications

Dimensions

  • Case Size
    713
  • Center Distance
    1.33 in
  • Manufacturer Reducer Size
    713
  • Output Size
    0.6250 in
  • Ratio
    1200:1
  • Weight
    18.10 lbs, 8.21 kg

Details

  • Bushing Kit
    Kit B5
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    W05205-OLD
  • Output Type
    Solid
  • Series
    700
  • UPC_NO
    884107530116
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)