Motion
WA752A-450KE-G1

BOSTON GEAR
WA752A-450KE-G1

450:1 Ratio, 5.1600 in Center Distance, Solid Shaft Input, Solid Output, Left Hand Output
Mi Item #09453112
MFR #WA752A-450KE-G1
Price$14,776.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
WA752A-450KE-G1

450:1 Ratio, 5.1600 in Center Distance, Solid Shaft Input, Solid Output, Left Hand Output
Mi Item #09453112
MFR #WA752A-450KE-G1

Mfr description
WA752A-450KE-G1 WORM SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14,776.71/each

Specifications

Dimensions

  • Center Distance
    5.1600 in
  • Ratio
    450:1

Details

  • Input Type
    Solid Shaft
  • Output Direction
    Left Hand
  • Output Type
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)