Specifications
Dimensions
- Weight36.287 kg, 80.00 lb
Details
- Country of OriginUS
- Manufacturer Catalog NumberD04158
- Manufacturer Upc Number884107540436
- UPC_NO884107540436
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)