Motion
SSF713-10K-B5-JS1

BOSTON GEAR
SSF713-10K-B5-JS1

SSF713 S/R Red. 10:1 Ratio, No Base, "J" Assy
MI ITEM #09453224
MFR #SSF713-10K-B5-JS1
List Price$2,556.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SSF713-10K-B5-JS1

SSF713 S/R Red. 10:1 Ratio, No Base, "J" Assy
MI ITEM #09453224
MFR #SSF713-10K-B5-JS1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,556.56/each for your price

Overview

Mfr description
SSF713-10K-B5-JS1 STAINLESS WORM SPEED

Specifications

  • Center Distance
    1.33 in
  • Reduction
    Single Reduction
  • Ratio
    10:1
  • Input Type
    C-Face Quill
  • Input Size
    0.6250 in
  • Output Type
    Solid
  • Output Size
    0.6250 in
  • Output Direction
    Right Hand
  • NEMA / IEC Frame Size
    56C
  • Housing Material
    Stainless Steel
  • Series
    700
  • Standard Base Kit
    Kit B5
  • Vertical J Base Kit
    Kit JS1
  • Bushing Kit
    Kit B5
  • Manufacturer Reducer Size
    713
  • Mounting Type
    No Base
  • Manufacturer Catalog Number
    W05381
  • UPC_NO
    884107552866
  • Weight
    13.1 lbs, 5.94 kg
  • Lubrication
    Klubersynth UH1 6-460
  • Paint Type
    No Paint

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text