Specifications
Dimensions
- Case Size090
- Ratio15:1
- Weight7.33 lb
Details
- Manufacturer Catalog NumberP01689
- Manufacturer Upc Number884107556802
- Reduction15:1
- SeriesPL5090
- UPC_NO884107556802
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)