Specifications
Dimensions
- Case Size030
- Weight4.6947 kg, 10.35 lb
Details
- Manufacturer Catalog NumberP01691
- Manufacturer Upc Number884107556819
- UPC_NO884107556819
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)