Motion
SBKCHQCWC718-900KZT-B5-HS1-P16

BOSTON GEAR
SBKCHQCWC718-900KZT-B5-HS1-P16

Right Angle Worm Gear Speed Reducer - 900:1 Ratio, 1.7500 in Center Distance, C-Face Quick Connect Input, Hollow Output, 1.0000 in Output Size, Double Output
MI ITEM #09453278
MFR #SBKCHQCWC718-900KZT-B5-HS1-P16
List Price$6,905.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SBKCHQCWC718-900KZT-B5-HS1-P16

Right Angle Worm Gear Speed Reducer - 900:1 Ratio, 1.7500 in Center Distance, C-Face Quick Connect Input, Hollow Output, 1.0000 in Output Size, Double Output
MI ITEM #09453278
MFR #SBKCHQCWC718-900KZT-B5-HS1-P16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,905.97/each for your price

Overview

Mfr description
SBKCHQCWC718-900KZT-B5-HS1-P16 WASHDOWN

Specifications

  • Center Distance
    1.7500 in
  • Ratio
    900:1
  • Case Included
    Yes
  • Input Type
    C-Face Quick Connect
  • Output Type
    Hollow
  • Output Size
    1.0000 in
  • Output Direction
    Double
  • Standard Base Kit
    Kit B5
  • Bushing Kit
    Kit B5
  • Manufacturer Reducer Size
    718
  • Manufacturer Catalog Number
    W05443
  • Weight
    36.1 lbs, 16.37 kg
  • Nominal Ratio
    900:1
  • Case Size
    718

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text