Motion
HF730-15-B9-H-P22

BOSTON GEAR
HF730-15-B9-H-P22

HF730 S/R Red. 15:1 Ratio, No Base, Hollow Assy
MI ITEM #09453330
MFR #HF730-15-B9-H-P22
List Price$4,065.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HF730-15-B9-H-P22

HF730 S/R Red. 15:1 Ratio, No Base, Hollow Assy
MI ITEM #09453330
MFR #HF730-15-B9-H-P22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,065.05/each for your price

Overview

Mfr description
HF730-15-B9-H-P22 WORM SPEED REDUCER

Specifications

  • Center Distance
    3.00 in
  • Reduction
    Single Reduction
  • Ratio
    15:1
  • Input Type
    C-Face Quill
  • Input Size
    1.1250 in
  • Output Type
    Hollow
  • Output Size
    1.3750 in
  • Output Direction
    Double
  • NEMA / IEC Frame Size
    180TC/210C
  • Housing Material
    Cast Iron
  • Series
    700
  • Bushing Kit
    P22
  • Mounting Type
    No Base
  • UPC_NO
    884107564913
  • Lubrication
    No Lube
  • Paint Type
    Gray Paint

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text