Specifications
Dimensions
- Case Size724
- Center Distance2.3800 in
- Input Size0.8750 in
- Manufacturer Reducer Size724
- NEMA / IEC Frame Size140TC/180C
- Nominal Ratio10:1
- Output Size1.1250 in
- Ratio10:1
- Weight31.10 lbs
Details
- Bushing KitJ1
- Case IncludedYes
- Gearbox Component TypeGearbox
- Housing MaterialCast Iron
- Input TypeC-Face Quill
- LubricationKlubersynth UH1 6-460
- Manufacturer Catalog NumberW05515-OLD
- Mounting TypeNo Base
- Output DirectionRight Hand
- Output TypeSolid
- Paint TypeGray Paint
- ReductionSingle Reduction
- SeriesF700
- Standard Base KitKit B7
Overview
Mfr description
F724-10KZ-B7-J1-RO WORM SPEED REDUCER