Motion
HWB730-150K-H1-P24

BOSTON GEAR
HWB730-150K-H1-P24

Right Angle Worm Gear Speed Reducer - 150:1 Ratio, 3.0000 in Center Distance, Solid Shaft Input, Hollow Output, 1.5000 in Output Size, Double Output
Mi Item #09453352
MFR #HWB730-150K-H1-P24
Price$7,823.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HWB730-150K-H1-P24

Right Angle Worm Gear Speed Reducer - 150:1 Ratio, 3.0000 in Center Distance, Solid Shaft Input, Hollow Output, 1.5000 in Output Size, Double Output
Mi Item #09453352
MFR #HWB730-150K-H1-P24

Mfr description
HWB730-150K-H1-P24 WORM SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,823.46/each

Specifications

Dimensions

  • Case Size
    730
  • Center Distance
    3.0000 in
  • Manufacturer Reducer Size
    730
  • Nominal Ratio
    150:1
  • Output Size
    1.5000 in
  • Ratio
    150:1
  • Weight
    85.10 lbs, 38.60 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Input Type
    Solid Shaft
  • Lubrication
    Food Grade Grease (H1)
  • Manufacturer Catalog Number
    W05520
  • Output Direction
    Double
  • Output Type
    Hollow
  • Series
    700
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)