Motion
SSHF7260-30KC-B5-HS1-P20-GUTSS-3

BOSTON GEAR
SSHF7260-30KC-B5-HS1-P20-GUTSS-3

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, Hollow Output, 1.2500 in Output Size, Double Output
Mi Item #09453363
MFR #SSHF7260-30KC-B5-HS1-P20-GUTSS-3
Price$7,091.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SSHF7260-30KC-B5-HS1-P20-GUTSS-3

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, Hollow Output, 1.2500 in Output Size, Double Output
Mi Item #09453363
MFR #SSHF7260-30KC-B5-HS1-P20-GUTSS-3

Mfr description
SSHF726-30KC-B5-HS1-P20-GUTSS-3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,091.34/each

Specifications

Dimensions

  • Case Size
    260
  • Center Distance
    2.6200 in
  • Manufacturer Reducer Size
    260
  • Nominal Ratio
    30:1
  • Output Size
    1.2500 in
  • Ratio
    30:1
  • Weight
    84.1 lbs, 38.147 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Stainless Steel
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    W05533
  • Output Direction
    Double
  • Output Type
    Hollow
  • Series
    700
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)