Specifications
Dimensions
- Center Distance1.75 in
- Input Size0.6250 in
- Manufacturer Reducer Size718
- NEMA / IEC Frame Size56C
- Nominal Ratio20:1
- Output Size0.8750 in
- Ratio20:1
- Weight28.1 lbs, 12.746 kg
Details
- Gearbox Component TypeGearbox
- Housing MaterialCast Iron
- Input TypeC-Face Coupling
- LubricationNo Lube
- Manufacturer Catalog NumberW05592
- Mounting TypeHorizontal Base – Bottom Mount
- Output DirectionRight Hand
- Output TypeSolid
- Paint TypeGray Paint
- ReductionSingle Reduction
- Series700
- Standard Base KitKit B5
- UPC_NO884107581835
Overview
Mfr description
RF718B-20-B5-J WORM SPEED REDUCER