Motion
SBKCHF721D-25KZT-B5-HS3-P10

BOSTON GEAR
SBKCHF721D-25KZT-B5-HS3-P10

25:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, Hollow Output, 0.6250 in Output Size, Double Output
Mi Item #09453446
MFR #SBKCHF721D-25KZT-B5-HS3-P10
Price$5,712.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SBKCHF721D-25KZT-B5-HS3-P10

25:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, Hollow Output, 0.6250 in Output Size, Double Output
Mi Item #09453446
MFR #SBKCHF721D-25KZT-B5-HS3-P10

Mfr description
SBKCHF721D-25KZT-B5-HS3-P10 SPEED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,712.63/each

Specifications

Dimensions

  • Center Distance
    2.0600 in
  • Output Size
    0.6250 in
  • Ratio
    25:1

Details

  • Input Type
    C-Face Quill
  • Output Direction
    Double
  • Output Type
    Hollow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)