Motion
SBKCHQC738-60KEZ-B7-HS1-P27

BOSTON GEAR
SBKCHQC738-60KEZ-B7-HS1-P27

60:1 Ratio, 3.7500 in Center Distance, C-Face Quick Connect Input, Hollow Output, 1.6875 in Output Size, Double Output
Mi Item #09453474
MFR #SBKCHQC738-60KEZ-B7-HS1-P27
Price$10,357.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SBKCHQC738-60KEZ-B7-HS1-P27

60:1 Ratio, 3.7500 in Center Distance, C-Face Quick Connect Input, Hollow Output, 1.6875 in Output Size, Double Output
Mi Item #09453474
MFR #SBKCHQC738-60KEZ-B7-HS1-P27

Mfr description
SBKCHQC738-60KEZ-B7-HS1-P27 WASHDOWN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,357.75/each

Specifications

Dimensions

  • Center Distance
    3.7500 in
  • Output Size
    1.6875 in
  • Ratio
    60:1

Details

  • Input Type
    C-Face Quick Connect
  • Output Direction
    Double
  • Output Type
    Hollow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)