Specifications
Dimensions
- Center Distance1.7500 in
- Input Size0.6250 in
- NEMA / IEC Frame Size56C
- Output Size1.0000 in
- Ratio20:1
Details
- Bushing KitP16
- Housing MaterialCast Iron
- Input TypeC-Face Quill
- LubricationNo Lube
- Mounting TypeNo Base
- Output DirectionDouble
- Output TypeHollow
- Paint TypeGray Paint
- ReductionSingle Reduction
- SeriesHF700
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)