Motion
SSHQC7260-40KC-B7-HS1-P20-HUTSS-3

BOSTON GEAR
SSHQC7260-40KC-B7-HS1-P20-HUTSS-3

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 2.6200 in Center Distance, C-Face Quick Connect Input, Hollow Output, 1.2500 in Output Size, Double Output
MI ITEM #09453505
MFR #SSHQC7260-40KC-B7-HS1-P20-HUTSS-3
List Price$7,648.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SSHQC7260-40KC-B7-HS1-P20-HUTSS-3

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 2.6200 in Center Distance, C-Face Quick Connect Input, Hollow Output, 1.2500 in Output Size, Double Output
MI ITEM #09453505
MFR #SSHQC7260-40KC-B7-HS1-P20-HUTSS-3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,648.10/each for your price

Overview

Mfr description
SSHQC726-40K-B7-HS1-P20-HUTSS-3

Specifications

  • Center Distance
    2.6200 in
  • Ratio
    40:1
  • Case Included
    Yes
  • Input Type
    C-Face Quick Connect
  • Output Type
    Hollow
  • Output Size
    1.2500 in
  • Output Direction
    Double
  • Housing Material
    Stainless Steel
  • Series
    700
  • Standard Base Kit
    Kit B7
  • Manufacturer Reducer Size
    7260
  • Manufacturer Catalog Number
    W05706
  • Weight
    88.1 lbs, 39.96 kg
  • Nominal Ratio
    40:1
  • Suitable For Washdown Environment
    Yes
  • Gearbox Component Type
    Gearbox
  • Case Size
    260

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text