Motion
FHMA726-37.5KZT-B5-H1

BOSTON GEAR
FHMA726-37.5KZT-B5-H1

Right Angle Worm Gear Speed Reducer - 37.5:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, Solid Output, Double Output
Mi Item #09453523
MFR #FHMA726-37.5KZT-B5-H1
Price$5,547.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
FHMA726-37.5KZT-B5-H1

Right Angle Worm Gear Speed Reducer - 37.5:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, Solid Output, Double Output
Mi Item #09453523
MFR #FHMA726-37.5KZT-B5-H1

Mfr description
FHMA726-37.5KZT-B5-H1 WORM SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,547.33/each

Specifications

Dimensions

  • Center Distance
    2.6200 in
  • Manufacturer Reducer Size
    726
  • Nominal Ratio
    37.5:1
  • Ratio
    37.5:1
  • Weight
    66.1 lbs, 29.98 kg

Details

  • Bushing Kit
    B5
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    W05731
  • Output Direction
    Double
  • Output Type
    Solid
  • Series
    700
  • Vertical J Base Kit
    H1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)