Motion
HRFHMB752-75KEZT-B9-H3-P31

BOSTON GEAR
HRFHMB752-75KEZT-B9-H3-P31

75:1 Ratio, 5.1600 in Center Distance, C-Face Quick Connect Input, Hollow Output, 1.9375 in Output Size, Double Output
Mi Item #09453539
MFR #HRFHMB752-75KEZT-B9-H3-P31
Price$13,401.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HRFHMB752-75KEZT-B9-H3-P31

75:1 Ratio, 5.1600 in Center Distance, C-Face Quick Connect Input, Hollow Output, 1.9375 in Output Size, Double Output
Mi Item #09453539
MFR #HRFHMB752-75KEZT-B9-H3-P31

Mfr description
HRFHMB752-75KEZT-B9-H3-P31 SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13,401.82/each

Specifications

Dimensions

  • Center Distance
    5.1600 in
  • Output Size
    1.9375 in
  • Ratio
    75:1

Details

  • Input Type
    C-Face Quick Connect
  • Output Direction
    Double
  • Output Type
    Hollow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)