Motion
HFWA713-900-B5-H-P10

BOSTON GEAR
HFWA713-900-B5-H-P10

HFWA713 D/R Red. 900:1 Ratio, No Base, Hollow Output Assy
Mi Item #09453564
MFR #HFWA713-900-B5-H-P10
Price$4,297.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HFWA713-900-B5-H-P10

HFWA713 D/R Red. 900:1 Ratio, No Base, Hollow Output Assy
Mi Item #09453564
MFR #HFWA713-900-B5-H-P10

Mfr description
HFWA713-900-B5-H-P10 WORM SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,297.75/each

Specifications

Dimensions

  • Center Distance
    1.33 in
  • Output Size
    0.6250 in
  • Ratio
    900:1

Details

  • Input Type
    C-Face Quill
  • Output Type
    Hollow
  • Series
    700
  • UPC_NO
    884107609546
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)