Motion
HFWC730-100-B5-H-P28

BOSTON GEAR
HFWC730-100-B5-H-P28

HFWC730 D/R RED, 100:1 Ratio, NO BASE Hollow Assy
Mi Item #09453673
MFR #HFWC730-100-B5-H-P28
Price$6,920.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HFWC730-100-B5-H-P28

HFWC730 D/R RED, 100:1 Ratio, NO BASE Hollow Assy
Mi Item #09453673
MFR #HFWC730-100-B5-H-P28

Mfr description
HFWC730-100-B5-H-P28 WORM SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,920.52/each

Specifications

Dimensions

  • Center Distance
    3.00 in
  • Output Size
    1.7500 in
  • Ratio
    100:1

Details

  • Input Type
    C-Face Quill
  • Output Type
    Hollow
  • Series
    700
  • UPC_NO
    884107631066
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)