1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BOSTON GEAR
WA718B-600-G
WA718 D/R Red. 600:1 Ratio, "B" Horiz. Base, "G" Assy
MI ITEM #
09453748
MFR #
WA718B-600-G
Price
$3,549.95
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Speed Reducers
Right Angle Worm Gear
BOSTON GEAR WA718B-600-G
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BOSTON GEAR
WA718B-600-G
WA718 D/R Red. 600:1 Ratio, "B" Horiz. Base, "G" Assy
MI ITEM #
09453748
MFR #
WA718B-600-G
Mfr description
WA718B-600-G WORM SPEED REDUCER
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$3,549
.95
/each
Add to Cart
Specifications
Dimensions
Center Distance
1.75 in
Output Size
0.8750 in
Ratio
600:1
Details
Input Type
Solid Shaft
Output Type
Solid
Series
700
UPC_NO
884107640723
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items