Motion
FWC713-150K-B4-J5

BOSTON GEAR
FWC713-150K-B4-J5

Right Angle Worm Gear Speed Reducer - 150:1 Ratio, 1.3300 in Center Distance, C-Face Quill Input, Solid Output, Right Hand Output
Mi Item #09453820
MFR #FWC713-150K-B4-J5
Price$3,323.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
FWC713-150K-B4-J5

Right Angle Worm Gear Speed Reducer - 150:1 Ratio, 1.3300 in Center Distance, C-Face Quill Input, Solid Output, Right Hand Output
Mi Item #09453820
MFR #FWC713-150K-B4-J5

Mfr description
FWC713-150K-B4-J5 WORM SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,323.31/each

Specifications

Dimensions

  • Center Distance
    1.3300 in
  • Manufacturer Reducer Size
    713
  • Nominal Ratio
    150:1
  • Ratio
    150:1
  • Weight
    18.1 lbs, 8.21 kg

Details

  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    W05968
  • Output Direction
    Right Hand
  • Output Type
    Solid
  • Series
    700
  • Standard Base Kit
    Kit B4
  • Vertical J Base Kit
    J5
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)