Motion
BKCHF732B-60KEZT-B7-HS2-P28

BOSTON GEAR
BKCHF732B-60KEZT-B7-HS2-P28

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, Hollow Output, 1.7500 in Output Size, Double Output
Mi Item #09453881
MFR #BKCHF732B-60KEZT-B7-HS2-P28
Price$7,017.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
BKCHF732B-60KEZT-B7-HS2-P28

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, Hollow Output, 1.7500 in Output Size, Double Output
Mi Item #09453881
MFR #BKCHF732B-60KEZT-B7-HS2-P28

Mfr description
BKCHF732B-60KEZT-B7-HS2-P28 WASHDOWN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,017.48/each

Specifications

Dimensions

  • Case Size
    732
  • Center Distance
    3.2500 in
  • Manufacturer Reducer Size
    732
  • Nominal Ratio
    60:1
  • Output Size
    1.7500 in
  • Ratio
    60:1
  • Weight
    90.10 lbs

Details

  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    W06040
  • Output Direction
    Double
  • Output Type
    Hollow
  • Standard Base Kit
    Kit B7
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)