Specifications
Dimensions
- Center Distance1.7500 in
- Input Size0.8750 in
- NEMA / IEC Frame Size140TC/180C
- Output Size0.8750 in
- Ratio10:1
Details
- Housing MaterialCast Iron
- Input TypeC-Face Quill
- LubricationMobil SHC 634
- Mounting TypeHorizontal Base – Bottom Mount
- Output DirectionDouble
- Output TypeSolid
- Paint TypeGray Paint
- ReductionSingle Reduction
- SeriesF700
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)