Overview
Mfr description
SBKSF832BRF-11K-B5-GS-M2 WASHDOWN
Specifications
- Ratio11:1
- NEMA / IEC Frame Size56C
- Input TypeC-Face Quill
- LubricationKlubersynth UH1 6-460
- Output TypeSolid
- MountingOutput Flange
- Output DirectionLeft
- ReductionDouble
- Standards MetAGMA
- Mounting TypeOutput Flange
- Manufacturer Upc Number884107663975
- Series800BR
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data