Motion
BKCSRFWC726-150KP-B5-JS1

BOSTON GEAR
BKCSRFWC726-150KP-B5-JS1

Right Angle Worm Gear Speed Reducer - 150:1 Ratio, 2.6200 in Center Distance, C-Face Quick Connect Input, Hollow Output, Right Hand Output
Mi Item #09454004
MFR #BKCSRFWC726-150KP-B5-JS1
Price$9,795.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
BKCSRFWC726-150KP-B5-JS1

Right Angle Worm Gear Speed Reducer - 150:1 Ratio, 2.6200 in Center Distance, C-Face Quick Connect Input, Hollow Output, Right Hand Output
Mi Item #09454004
MFR #BKCSRFWC726-150KP-B5-JS1

Mfr description
BKCSRFWC726-150KP-B5-JS1 WASHDOWN WORM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,795.38/each

Specifications

Dimensions

  • Case Size
    726
  • Center Distance
    2.6200 in
  • Manufacturer Reducer Size
    726
  • Nominal Ratio
    150:1
  • Ratio
    150:1
  • Weight
    68.1 lbs, 30.89 kg

Details

  • Bushing Kit
    Kit B5
  • Case Included
    Yes
  • Input Type
    C-Face Quick Connect
  • Manufacturer Catalog Number
    W06198
  • Output Direction
    Right Hand
  • Output Type
    Hollow
  • Series
    700
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)