Specifications
Dimensions
- Case Size050
- Weight8.7589 kg, 19.31 lb
Details
- Manufacturer Catalog NumberP01697
- Manufacturer Upc Number884107671994
- UPC_NO884107671994
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)